Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVLVRX2 2021 F150 5'5''

  • Mfr # 39339

  • Zoro # G910951482


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Color
Black
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39339
Zoro #
G910951482
UPC #
192631033141
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Color
Black
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Gloss
Type
Hard Roll-Up

Description

Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.