Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVLVRX2 2021 F150 6'5''

  • Mfr # 39337

  • Zoro # G410951470


product price: $1,622.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Type
Hard Roll-Up
Locking Type
Tailgate Handle Lock
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39337
Zoro #
G410951470
UPC #
192631033233
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Type
Hard Roll-Up
Locking Type
Tailgate Handle Lock
Finish
Gloss
Color
Black
Drilling Required
Drilling Not Required
Material
Aluminum/ Vinyl

Description

Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.