
REVOLVER X4S 2022 TOYOTA TUNDRA 5.5
Mfr # 80440
Zoro # G010951283
product price: $1,779.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Finish
Matte
Type
Hard Roll-Up
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80440
Zoro #
G010951283
UPC #
192631044734
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Finish
Matte
Type
Hard Roll-Up
Installation Type
Clamp-On
Color
Black
Locking Type
Tailgate Handle Lock
Drilling Required
Drilling Not Required
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.