
RX4S 16-21 TACOMA 6.2'
Mfr # 80427
Zoro # G710951507
product price: $1,953.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Type
Hard Roll-Up
Finish
Matte
Locking Type
Tailgate Handle Lock
Drilling Required
Drilling Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80427
Zoro #
G710951507
UPC #
192631032403
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Type
Hard Roll-Up
Finish
Matte
Locking Type
Tailgate Handle Lock
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Color
Black
Material
Aluminum/ Vinyl
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.