
RX4S 17-20 SD 6.10'
Mfr # 80330
Zoro # G010951542
product price: $1,702.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Type
Hard Roll-Up
Material
Aluminum/ Vinyl
Finish
Matte
Locking Type
Tailgate Handle Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80330
Zoro #
G010951542
UPC #
192631032311
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Type
Hard Roll-Up
Material
Aluminum/ Vinyl
Finish
Matte
Locking Type
Tailgate Handle Lock
Color
Black
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.