Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RX4S 19-21 RANGER 5.1'

  • Mfr # 80332

  • Zoro # G910951550


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Type
Hard Roll-Up
Installation Type
Clamp-On
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80332
Zoro #
G910951550
UPC #
192631032335
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Type
Hard Roll-Up
Installation Type
Clamp-On
Finish
Matte
Locking Type
Tailgate Handle Lock
Color
Black
Material
Aluminum/ Vinyl

Description

Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.