
RX4S14-18GM&19LGLTD5.8'
Mfr # 80120
Zoro # G810951353
product price: $1,633.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Color
Black
Material
Aluminum/ Vinyl
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80120
Zoro #
G810951353
UPC #
192631032052
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Color
Black
Material
Aluminum/ Vinyl
Installation Type
Clamp-On
Type
Hard Roll-Up
Locking Type
Tailgate Handle Lock
Finish
Matte
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.