Zoro Homepage

RX4S19-21 RAMBOX 5.7'

  • Mfr # 80227RB

  • Zoro # G210951366


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Type
Hard Roll-Up
Installation Type
Clamp-On
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80227RB
Zoro #
G210951366
UPC #
192631032533
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Type
Hard Roll-Up
Installation Type
Clamp-On
Color
Black
Finish
Matte
Locking Type
Tailgate Handle Lock
Drilling Required
Drilling Not Required

Description

Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.