Zoro Homepage

20442 Stainless Steel Masher

  • Mfr # BA844260

  • Zoro # G303977594


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA844260
Zoro #
G303977594
UPC #
753153429951
Country of Origin
China

Description

Features
  • Stainless Steel Masher
  • Stainless Steel Masher
  • Item Weight - 0.41 lbs.
  • Dimension - 12 x 10 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.