Zoro Homepage

2867-RD-WHT White Ice Cube Tray

  • Mfr # BA136355

  • Zoro # G303977600


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA136355
Zoro #
G303977600
UPC #
654204699883
Country of Origin
China

Description

Features
  • Type - Ice Cube Tray
  • Color - White
  • Dimension - 12.5 x 4.79 x 1.74 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.