Zoro Homepage

Bigboy Aluminium Pressure Cooker - 18 Litres

  • Mfr # BA169183

  • Zoro # G115835808


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA169183
Zoro #
G115835808
UPC #
654204930689
Country of Origin
China

Description

This awesome cooker is great for quick side dishes apartment living camping motor homes and backpacking! Made from commercially pure virgin aluminum. Mirror polished; interior and base matt finish. Inside fitting lid opens only when pressure falls. Stay cool handles. These are thermally efficient mirror polished aluminum with matt-finished base and interior. Pressure is regulated automatically to optimum levels for speed cooking. Features a goof-proof’ lid that seals from the inside like a jetliner door ensuring greater safety. A multiple stem vent prevents overpressure and is listed by Underwriters Laboratories Inc. -Easy to Open and Close: quarter turn is enough. -18 Litres capacity. -New 'whistling' pressure regulator. -Shielded Safety valve. -Gasket lasts longer. -Mirror polished; interior and base matt finish. -Inside fitting lid opens only when pressure falls. -Stay cool handles. -Ideal for cooking for: 18-24 Persons. -Base flat diameter: 245 mm. -Base thickness: 4.88 mm. -Dimensions: 18 L x 17 H x 13 W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.