Flashlight

  • Mfr # B2400
  • Zoro # G324161798
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP68
Overall Length
6 in
Rechargeable
Yes
Special Features
Charging Indicator Light
Lighting Technology
Ultraviolet LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2400
Zoro #
G324161798
UPC #
800837028150
Country of Origin
China

Dimensions

Overall Length
6 in
Wavelength
365 nm
Overall Width
1 1/8 in
Manufacturer Warranty Length
1 yr
Battery Size
3.7V
Wire Rope Length
6 in
Length
6 in

Details

Item
Flashlight
IP Rating
IP68
Rechargeable
Yes
Special Features
Charging Indicator Light
Lighting Technology
Ultraviolet LED
Maximum Run Time
2 hr
Application
Inspection
Includes
(2) O-Rings, Lanyard, Rechargeable Battery, USB-C Cable
Standards
CE, Ip68
Special Operating Modes
UV
Switch Type
Push Button
Charger Style Included
USB Type-C Cord
Number of Batteries
1
Run Time at Maximum Brightness
2 hr
Maximum Beam Distance
15 in
Beam Pattern
Spot
Laser Beam Color
Blue
Beam Focus
Fixed
Number of Light Output Modes
1
Includes Secondary Light
No
Switch Location
Tail
Mount Type
Loop
Body Color
Black
Body Material
Metal
Maximum Brightness
68,300 CP
Intrinsically Safe
No
Beam Color
Blue
Weight with Batteries
140 g

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 3.7V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Metal, Lighting Technology Ultraviolet LED, Number of Light Output Modes 1, Maximum Beam Distance 15 in, Maximum Brightness 68,300 CP, Run Time at Maximum Brightness 2 hr, Weight with Batteries 140 g, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color Blue, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & reviews