Zoro Homepage

Squeeze Bulb Pressure Calibrator

  • Mfr # B1800-NIST

  • Zoro # G712007318


original price: $334.99
9% off
new price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Flexible Hose, Threaded Fitting
Manufacturers Warranty Length
1 yr
Pressure Source
Internal Hand Pump
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1800-NIST
Zoro #
G712007318
UPC #
800837027856
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Squeeze Bulb Pressure Calibrator
Includes
Carrying Case, Flexible Hose, Threaded Fitting
Pressure Source
Internal Hand Pump
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
0 psi
Parameters Sourced
Pressure
Pressure Measuring Units
psig
Parameters Measured
Pressure
Pressure Measurement Accuracy
+/-2 to 1.5 to 2%
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
18 psi

Description

Squeeze Bulb Pressure Calibrator, Internal Hand Pump Pressure Source, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.