Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" x 23" x 17" Single Deck Electric Deck Oven

  • Mfr # P18S

  • Zoro # G6758613


product price: $4,099.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Type
Single Deck
Power Source
Electric
Material
Stainless Steel
Overall Length (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18S
Zoro #
G6758613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
25 in
Overall Width (In.)
23 in
Cooking Chamber Size H x W x D
3 1/4 in x 17 3/4 in x 17 1/2 in
Overall Height (In.)
17 in
Overall Height
17 in
Overall Width
23 in
Overall Depth
25 in
Oven Size
Double Deck

Details

Item
Electric Deck Oven
Voltage
208V AC
Type
Single Deck
Power Source
Electric
Material
Stainless Steel
Includes
(2) Baking Decks, Continuous Ring Timer
Heat Setting
284 to 680 Degrees F
Plug Type
6-15P
Product Type
Deck Oven
Phase
Single
Features
Aluminized Steel Baking Chamber, Fully Welded, Independently Controlled Top and Bottom Incoloy Heating Elements, One High-Heat
Number of Baking Chambers
1
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
300 Degrees F
Current
14 A
Installation Type
Countertop
Convection Oven Shelf Type
Cordierite Stone
Number of Shelves
2
Wattage
2,850 W

Description

Electric Deck Oven, Number of Shelves 2, Oven Size Double Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 17 in, Overall Width 23 in, Overall Depth 25 in, Wattage 2,850 W, Product Type Deck Oven, Voltage 208V AC, Number of Baking Chambers 1, Convection Oven Shelf Type Cordierite Stone, Current 14 A, Features Aluminized Steel Baking Chamber, Fully Welded, Independently Controlled Top and Bottom Incoloy Heating Elements, One High-Heat

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.