Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" x 28" x 17" Single Deck, Brick Line Electric Deck Oven

  • Mfr # P22-BL

  • Zoro # G9809143


product price: $5,547.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208V AC
Type
Single Deck, Brick Line
Watts
3,600 W
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22-BL
Zoro #
G9809143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
26 in
Overall Width (In.)
28 in
Overall Height (In.)
17 in
Cooking Chamber Size H x W x D
3 1/4 in x 20 3/4 in x 20 3/4 in
Overall Height
17 in
Overall Width
26 in
Overall Depth
28 in
Oven Size
Double Deck

Details

Item
Brick-Lined Deck Oven
Voltage
208V AC
Type
Single Deck, Brick Line
Watts
3,600 W
Power Source
Electric
Material
Stainless Steel
Heat Setting
284 to 680 Degrees F
Includes
(2) Baking Decks, Continuous Ring Timer
Plug Type
6-20P
Product Type
Deck Oven
Phase
Three
Features
Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, One High-Heat
Installation Type
Countertop
Number of Baking Chambers
1
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
300 Degrees F
Wattage
3,600 W
Convection Oven Shelf Type
Brick-lined Cordierite
Current
12.1 A
Number of Shelves
2

Description

Brick-Lined Deck Oven, Number of Shelves 2, Oven Size Double Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 17 in, Overall Width 26 in, Overall Depth 28 in, Wattage 3,600 W, Product Type Deck Oven, Voltage 208V AC, Number of Baking Chambers 1, Convection Oven Shelf Type Brick-lined Cordierite, Current 12.1 A, Features Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, One High-Heat

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.