Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" x 28" x 28 1/2" Double Deck, Brick Line Electric Deck Oven

  • Mfr # P44-BL

  • Zoro # G9809125


product price: $10,137.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208V AC
Watts
7,200 W
Type
Double Deck, Brick Line
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44-BL
Zoro #
G9809125
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
28 1/2 in
Overall Width (In.)
28 in
Overall Length (In.)
26 in
Cooking Chamber Size H x W x D
3 1/4 in x 20 3/4 in x 20 3/4 in
Overall Height
28 1/2 in
Overall Depth
28 in
Overall Width
26 in
Oven Size
Four Deck

Details

Item
Brick-Lined Deck Oven
Voltage
208V AC
Watts
7,200 W
Type
Double Deck, Brick Line
Power Source
Electric
Material
Stainless Steel
Includes
(2) Baking Decks, Continuous Ring Timer
Heat Setting
300 to 650 Degrees F
Plug Type
6-50P
Product Type
Deck Oven
Features
Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, Two High-Heat
Phase
Three
Number of Baking Chambers
2
Maximum Operating Temperature
650 Degrees F
Current
24.3 A
Number of Shelves
4
Wattage
7,200 W
Convection Oven Shelf Type
Brick-lined Cordierite
Installation Type
Countertop
Minimum Operating Temperature
300 Degrees F

Description

Brick-Lined Deck Oven, Number of Shelves 4, Oven Size Four Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 28 1/2 in, Overall Width 26 in, Overall Depth 28 in, Wattage 7,200 W, Product Type Deck Oven, Voltage 208V AC, Number of Baking Chambers 2, Convection Oven Shelf Type Brick-lined Cordierite, Current 24.3 A, Features Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, Two High-Heat

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.