Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" x 26" x 28 1/2" Double Deck Electric Deck Oven

  • Mfr # P44S

  • Zoro # G9809116


product price: $9,219.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Double Deck
Watts
7,200 W
Voltage
208V AC
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44S
Zoro #
G9809116
UPC #
-
Country of Origin
United States

Dimensions

Cooking Chamber Size H x W x D
3 1/4 in x 20 3/4 in x 20 3/4 in
Overall Length (In.)
28 in
Overall Height (In.)
28 1/2 in
Overall Width (In.)
26 in
Overall Depth
28 in
Overall Height
28 1/2 in
Overall Width
26 in
Oven Size
Four Deck

Details

Item
Electric Deck Oven
Type
Double Deck
Watts
7,200 W
Voltage
208V AC
Power Source
Electric
Material
Stainless Steel
Heat Setting
300 to 650 Degrees F
Includes
(2) Baking Decks, Continuous Ring Timer
Plug Type
6-50P
Product Type
Deck Oven
Phase
Single
Features
Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, Two High-Heat
Installation Type
Countertop
Minimum Operating Temperature
300 Degrees F
Number of Shelves
4
Number of Baking Chambers
2
Maximum Operating Temperature
650 Degrees F
Current
34.6 A
Convection Oven Shelf Type
Cordierite Stone
Wattage
7,200 W

Description

Electric Deck Oven, Number of Shelves 4, Oven Size Four Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 28 1/2 in, Overall Width 26 in, Overall Depth 28 in, Wattage 7,200 W, Product Type Deck Oven, Voltage 208V AC, Number of Baking Chambers 2, Convection Oven Shelf Type Cordierite Stone, Current 34.6 A, Features Aluminized Steel Baking Chamber, Fully Insulated, Fully Welded, Two High-Heat

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.