Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51" x 84" x 55 1/8" Single Deck Gas Deck Oven

  • Mfr # Y-800

  • Zoro # G9858247


product price: $25,022.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Type
Single Deck
Power Source
Gas
Material
Stainless Steel
Cooking Chamber Size H x W x D
8 in x 66 in x 44 in
Overall Height (In.)
55 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-800
Zoro #
G9858247
UPC #
-
Country of Origin
United States

Dimensions

Cooking Chamber Size H x W x D
8 in x 66 in x 44 in
Overall Height (In.)
55 1/8 in
Overall Length (In.)
51 in
Overall Width (In.)
84 in
Overall Width
84 in
Overall Height
55 1/8 in
Overall Depth
51 in
Oven Size
Single Deck

Details

Item
Deck Oven
Type
Single Deck
Power Source
Gas
Material
Stainless Steel
Includes
Baking Deck, 30 in Steel Legs, Removable Flame Diverters
Heat Setting
300 to 650 Degrees F
Product Type
Deck Oven
Features
240000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced
Gas Type
LP, Natural
Number of Baking Chambers
1
Gas Inlet
3/4 in NPT
Maximum Operating Temperature
650 Degrees F
Convection Oven Shelf Type
Lightstone Fibrament Decks
Minimum Operating Temperature
300 Degrees F
Number of Shelves
1

Description

Deck Oven, Number of Shelves 1, Oven Size Single Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 55 1/8 in, Overall Width 84 in, Overall Depth 51 in, Product Type Deck Oven, Number of Baking Chambers 1, Convection Oven Shelf Type Lightstone Fibrament Decks, Features 240000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced, Gas Inlet 3/4 in NPT, Gas Type LP, Natural

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.