Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78" x 43" x 66 1/4" Single Deck, Display Gas Deck Oven

  • Mfr # Y-600-DSP

  • Zoro # G9858292


product price: $24,539.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Single Deck, Display
Power Source
Gas
Material
Stainless Steel
Heat Setting
300 to 650 Degrees F
Includes
(2) Baking Decks, Removable Flame Diverters, Steel Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-600-DSP
Zoro #
G9858292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
66 1/4 in
Overall Length (In.)
78 in
Overall Width (In.)
43 in
Cooking Chamber Size H x W x D
8 in x 60 in x 36 in
Overall Width
78 in
Overall Depth
43 in
Overall Height
55 1/8 in
Oven Size
Single Deck

Details

Item
Display Deck Oven
Type
Single Deck, Display
Power Source
Gas
Material
Stainless Steel
Heat Setting
300 to 650 Degrees F
Includes
(2) Baking Decks, Removable Flame Diverters, Steel Legs
Product Type
Deck Oven
Features
120000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced
Gas Inlet
3/4 in NPT
Number of Baking Chambers
1
Gas Type
LP, Natural
Minimum Operating Temperature
300 Degrees F
Number of Shelves
1
Convection Oven Shelf Type
Lightstone Fibrament Decks
Maximum Operating Temperature
650 Degrees F

Description

Display Deck Oven, Number of Shelves 1, Oven Size Single Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 55 1/8 in, Overall Width 78 in, Overall Depth 43 in, Product Type Deck Oven, Number of Baking Chambers 1, Convection Oven Shelf Type Lightstone Fibrament Decks, Features 120,000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced, Gas Inlet 3/4 in NPT, Gas Type LP, Natural

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.