Zoro Homepage

78" x 43" x 66 1/8" Double Deck, Brick Line Gas Deck Oven

  • Mfr # Y-602BL

  • Zoro # G9858256


product price: $45,013.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Double Deck, Brick Line
Power Source
Gas
Material
Stainless Steel
Includes
(2) Baking Decks, 30 in Steel Legs, Removable Flame Diverters
Cooking Chamber Size H x W x D
8 in x 60 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-602BL
Zoro #
G9858256
UPC #
-
Country of Origin
United States

Dimensions

Cooking Chamber Size H x W x D
8 in x 60 in x 36 in
Overall Height (In.)
66 1/8 in
Overall Length (In.)
78 in
Overall Width (In.)
43 in
Overall Height
66 1/4 in
Overall Width
78 in
Overall Depth
43 in
Oven Size
Double Deck

Details

Item
Brick-Lined Deck Oven
Type
Double Deck, Brick Line
Power Source
Gas
Material
Stainless Steel
Includes
(2) Baking Decks, 30 in Steel Legs, Removable Flame Diverters
Heat Setting
300 to 650 Degrees F
Product Type
Deck Oven
Features
240,000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced
Gas Type
LP, Natural
Number of Shelves
2
Number of Baking Chambers
2
Minimum Operating Temperature
300 Degrees F
Convection Oven Shelf Type
Lightstone Fibrament Decks, Brick-lined Cordierite
Maximum Operating Temperature
650 Degrees F
Gas Inlet
3/4 in NPT

Description

Brick-Lined Deck Oven, Number of Shelves 2, Oven Size Double Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 66 1/4 in, Overall Width 78 in, Overall Depth 43 in, Product Type Deck Oven, Number of Baking Chambers 2, Convection Oven Shelf Type Brick-lined Cordierite, Lightstone Fibrament Decks, Features 240000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced, Gas Inlet 3/4 in NPT, Gas Type LP, Natural

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.