Zoro Homepage

Thermocouple, 72 in.L

  • Mfr # BKPAS-M1296A

  • Zoro # G3950689


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Fits Brand
BAKERS PRIDE
Product Type
Thermocouple
For Use With
Counter Top Gas Oven, FC Il Forno Series Classico Gas-Fired Commercial Pizza Oven, Gas Bake and Pizza Oven, Gas Deck Oven, Superdeck Series 8 in Deck Height Gas Pizza Oven, Superdeck Series Stubby-Shallow, 33 in Depth Gas Pizza Oven
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPAS-M1296A
Zoro #
G3950689
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in

Details

For Use With Mfr. Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Item
Thermocouple
Fits Brand
BAKERS PRIDE
Product Type
Thermocouple
For Use With
Counter Top Gas Oven, FC Il Forno Series Classico Gas-Fired Commercial Pizza Oven, Gas Bake and Pizza Oven, Gas Deck Oven, Superdeck Series 8 in Deck Height Gas Pizza Oven, Superdeck Series Stubby-Shallow, 33 in Depth Gas Pizza Oven
Compatible with Manufacturer Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible with Mfr. Model No.
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
For Use with Mfr Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible Manufacturer Part Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible Manufacturer Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible with Manufacturer Model No.
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible Pump Manufacturer Part Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805
Compatible Mfr. Model Number
101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805

Description

Thermocouple, For Use With Counter Top Gas Oven, FC Il Forno Series Classico Gas-Fired Commercial Pizza Oven, Gas Bake and Pizza Oven, Gas Deck Oven, Superdeck Series 8 in Deck Height Gas Pizza Oven, Superdeck Series Stubby-Shallow, 33 in Depth Gas Pizza Oven, Product Type Thermocouple, Compatible with Manufacturer Model Number 101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, DS-805, FC-516, FC-616, FC-816, GP-51, GP-61, GS-805, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.