Shop BAKKEN-SWISS
See all product information
Create Account
10-Piece Baking Set, Non-Stick Black Coating, Carbon Steel, PFOA, PFOS, PTFE Free by Bakken
- Mfr # BK10PCSET
- Zoro # G715818829
product price:Â
$
58.69
/ea
Key Features
Material
Carbon Steel
Size
10 Piece Set
Color
Black
Includes
Bakeware Set
Features
Non-stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK10PCSET
- Zoro #
- G715818829
- UPC #
- -
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Black
- Includes
- Bakeware Set
- Features
- Non-stick
- Shape
- rectangle
Dimensions
- Size
- 10 Piece Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.