2-Piece Nonstick Bakeware Set, Carbon Steel Baking Sheets, PFOA-Free, w/ Red Silicone Handles

  • Mfr # BKB11SMD

  • Zoro # G315818823


product price:  $16.15
/ea

Key Features

Material
Carbon Steel
Width
10.51 in
Size
2 Piece
Color
Black
Overall Length
15.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKB11SMD
Zoro #
G315818823
UPC #
-
Country of Origin
China

Dimensions

Width
10.51 in
Size
2 Piece
Overall Length
15.83 in

Details

Material
Carbon Steel
Color
Black
Includes
Baking Sheet Pans
Shape
Rectengle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.