Bakken Air Fryer Tray, 2-in-1 Nonstick Crisper Basket, Ceramic Coated, PTFE-Free, 9.5inx13in Gray

  • Mfr # BAKCRIP9

  • Zoro # G715819918


product price:  $21.99
/ea

Key Features

Length
12.8 in
Material
Carbon Steel
Width
9.8 in
Includes
Air Fryer Tray
Size
1 Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption