Shop BAKKENMASTER
See all product information
Create Account
Bakken 13-Inch Non-Stick Pizza Pan with Holes, Perforated Carbon Steel, PFOA-Free, 2PK
- Mfr # BAKPIZ28W
- Zoro # G415819881
product price:Â
$
16.75
/pk of 2, $8.38/ea
Key Features
Material
Carbon Steel
Width
13 in
Color
Black
Overall Length
13 in
Includes
Pizza Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAKPIZ28W
- Zoro #
- G415819881
- UPC #
- -
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Black
- Includes
- Pizza Pan
- Shape
- Round
Dimensions
- Width
- 13 in
- Size
- 2 Pack
- Overall Length
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.