Bakken Cast Iron Skillet Set 10 in & 12 in, Pre-Seasoned, Even Heat, Stove & Oven Safef
- Mfr # BAKCAST1021X
- Zoro # G323362257
product price:Â
$
50.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAKCAST1021X
- Zoro #
- G323362257
- UPC #
- 850073577929
- Country of Origin
- China
Description
Cook like a pro with the Bakken Cast Iron Skillet Set, your go-to kitchen essential for meals that impress. This duo includes a 10-inch skillet (4.41 lbs) and a 12-inch skillet (6.61 lbs)-crafted from heavy-duty cast iron to deliver superior heat retention and even cooking on any surface. From sizzling steaks and crispy potatoes to oven-baked cobblers and campfire classics, these pans handle it all. Pre-seasoned with oil and ready to use right out of the box, each skillet features a naturally nonstick surface that only gets better over time. The robust construction means lasting durability, while the dual-handle design ensures confident handling from stove to table. Cleaning is simple-just hand wash, dry thoroughly, and coat lightly with oil to keep your pans in top form. No synthetic coatings, no fuss-just timeless cast iron performance you can count on. Whether it’s a housewarming gift, a camping essential, or a family heirloom in the making, the Bakken Cast Iron Skillet Set is made to cook beautifully and built to last a lifetime.
Restrictions
This item has been restricted from sale in the following states:
AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.