5 Quart Enameled Cast Iron Multi-Use Everday Pan With Borosilicate Lid in Red
- Mfr # 750123695M
- Zoro # G022980530
product price:Â
$
71.89
/ea
Key Features
Material
Cast Iron
Color
Red
Width
12 in
Height
3.25 in
Length
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123695M
- Zoro #
- G022980530
- UPC #
- 085081595188
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 3.25 in
- Length
- 15.75 in
Details
- Item
- Everday Pan
- Material
- Cast Iron
- Color
- Red
Description
The Crock-Pot Artisan 5 Qt. Multi-Use Pan is a versatile kitchen essential designed for cooking, serving, and storing with ease. Crafted from durable cast iron and finished with a beautiful enamel coating, this braiser evenly distributes and retains heat-perfect for slow-simmered stews, baked dishes, or stovetop searing. Sturdy side handles provide a secure grip when transferring from oven to table. With a lower profile that enhances both cooking performance and storage convenience, this updated kitchen classic brings timeless function and fresh style to any kitchen. The Crock Pot Multi-Use Enameled Cast Iron Pan offers the same dependable performance, now paired with a domed, heat-resistant borosilicate glass lid for superior heat and moisture retention. Whether you're using it on the stove or in the oven (up to 500 Degrees F), this pan adapts to your cooking needs while keeping food warm until it's time to serve. Its induction-friendly design and non-stick surface add everyday convenience, while the enameled finish delivers table-ready elegance. Like all Crock-Pot cookware, it embodies the trusted legacy of helping home cooks create flavorful meals to enjoy and share, unplugged and full of heart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.