
Large Nonstick Cookie Sheet, Carbon Steel w/ Gray Coating, Red Silicone Handles, Oven Safe Bakeware
Mfr # BKSINLG
Zoro # G915818919
product price: $13.19
/eaKey Features
Material
Carbon Steel
Width
11.8 in
Size
1- Large
Color
Black
Includes
Tray Sheet Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKSINLG
Zoro #
G915818919
UPC #
-
Country of Origin
China
Dimensions
Width
11.8 in
Size
1- Large
Overall Length
17.1 in
Details
Material
Carbon Steel
Color
Black
Includes
Tray Sheet Pan
Shape
Rectengle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.