Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Nonstick Cookie Sheet, Carbon Steel w/ Gray Coating, Red Silicone Handles, Oven Safe

  • Mfr # BKSINMED

  • Zoro # G315818830


product price: $11.39
/ea

Key Features

Material
Carbon Steel
Width
10 in
Color
Black
Includes
Tray
Overall Length
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKSINMED
Zoro #
G315818830
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Size
1 Piece Set
Overall Length
15.2 in

Details

Material
Carbon Steel
Color
Black
Includes
Tray
Shape
Rectengle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.