Shop BAKKENMASTER
See all product information
Create Account
Pizza Tray, Carbon Steel with Holes, Non-Stick Coating, PFOA, PFOS, PTFE Free, Bakken
- Mfr # BAKPIZA11
- Zoro # G115819891
product price:Â
$
13.29
/ea
Key Features
Material
Carbon Steel
Width
13 in
Color
Black
Overall Length
14.8 in
Includes
Pizza Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAKPIZA11
- Zoro #
- G115819891
- UPC #
- -
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Black
- Includes
- Pizza Tray
- Shape
- Round
- Features
- Swiss ILAG coating
Dimensions
- Width
- 13 in
- Size
- Pack of 1
- Overall Length
- 14.8 in
- Thickness
- 0.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.