
Small Nonstick Cookie Sheet, Carbon Steel w/ Gray Coating, Red Silicone Handles, Oven Safe
Mfr # BKSINSML
Zoro # G615818950
product price: $11.89
/eaKey Features
Material
Carbon Steel
Width
8.9 in
Color
Black
Overall Length
13.3 in
Includes
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKSINSML
Zoro #
G615818950
UPC #
-
Country of Origin
China
Dimensions
Width
8.9 in
Size
1- Small
Overall Length
13.3 in
Details
Material
Carbon Steel
Color
Black
Includes
Tray
Shape
Rectengle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.