Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbox for ACCU-Slide

  • Mfr # 25076-1

  • Zoro # G516106224


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Depth
6 in
Length
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25076-1
Zoro #
G516106224
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6 in
Length
8 in

Details

Color
Silver
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.