28010 12 in. X-Chock Tire Locking Chock Single with Handle

  • Mfr # 28010

  • Zoro # G603972763


product price:  $86.51
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28010
Zoro #
G603972763
UPC #
702028280104
Country of Origin
China

Description

Features
  • Provides added stabilization and prevents tire shifts by applying opposing force to tandem tire applications
  • As opposed to other chocks, the x-chock works with the tires natural movement instead of against them
  • Plated ratchet wrench with comfort bumper included
Specifications
  • Size: 12"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.