BAL23225 25 in. C Series Jack with Handle - Set of 2
- Mfr # BAL23225
- Zoro # G704074663
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAL23225
- Zoro #
- G704074663
- UPC #
- 702028232257
- Country of Origin
- China
Description
Features
- Steadiness of a stabilizing jack with strength of a leveling jack
- Highly functional, low profile design is light weight with increased strength
- Integrated curved foot helps prevent slipping or sinking
- Quick and easy operation
- Automotive quality rust protection
- Set of 2
- Material: Steel
- Size: 25"
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.