Shop BAL RV PRODUCTS

BAL28218B 70 in. Frame Hide-A-Spare I-Beam Underslung

  • Mfr # BAL28218B
  • Zoro # G904074883

product price: 
$
324.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BAL28218B
Zoro #
G904074883
UPC #
702028282184
Country of Origin
China

Description

Features
  • Hide-a-spare I-Beam underslung no enclosed underbelly
Specifications
  • Frame Size: 70"
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.