Shop BAL RV PRODUCTS
Create Account
BAL28050 13 & 14 in. Light Trailer Tire Leveler
- Mfr # BAL28050
- Zoro # G704019770
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAL28050
- Zoro #
- G704019770
- UPC #
- 702028280500
- Country of Origin
- China
Description
Features
- Designed for single axle trailers
- Eliminates the need for moving trailer onto blocks or ramps to level
- The ratchet wrench is used to turn the drive screw, elevating or lowering the tire lifting pads
- Heavy-duty tubular steel construction
- Corrosion-resistant finish for long life
- Material: Steel
- Size: 13" & 14"
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.