Shop BUYERS PRODUCTS
See all product information
Create Account
Spare Tire Carrier
- Mfr # 5201014
- Zoro # G308257196
product price:Â
$
45.19
/ea
Key Features
Overall Width
4 in
Product Type
Spare Tire Carrier
Overall Length
10 1/2 in
Finish
Powder Coated
For Use With
Dump Trailers, Flatbed Trailers, Landscape Trailers, Utility Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5201014
- Zoro #
- G308257196
- UPC #
- 724920234276
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 10 1/2 in
- Fits Chest Size
- Universal Bolt-On Trailer Spare Tire Carrier, Carrier Bolts Directly Onto the Trailer Frame
- Height
- 11 in
- Length
- 10 1/2 in
Details
- Product Type
- Spare Tire Carrier
- Item
- Spare Tire Carrier
- Finish
- Powder Coated
- For Use With
- Dump Trailers, Flatbed Trailers, Landscape Trailers, Utility Trailers
- Includes
- Installation Hardware
- Features
- Universal Bolt-On Trailer Spare Tire Carrier, Carrier Bolts Directly Onto the Trailer Frame
- Compatible Product Type
- Dump Trailers, Flatbed Trailers, Landscape Trailers, Utility Trailers
Description
Spare Tire Carrier, Product Type Spare Tire Carrier, For Use With Dump Trailers, Flatbed Trailers, Landscape Trailers, Utility Trailers, Overall Length 10 1/2 in, Overall Width 4 in, Finish Powder Coated, Features Universal Bolt-On Trailer Spare Tire Carrier, Carrier Bolts Directly Onto the Trailer Frame, Includes Installation Hardware, Height 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.