Zoro Homepage

Side Wind Tongue Jack - 1,000 lbs.

  • Mfr # 29015B

  • Zoro # G615695384


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Color
Black
Length
26 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29015B
Zoro #
G615695384
UPC #
702028290158
Country of Origin
United States

Dimensions

Depth
11 in
Length
26 in

Details

Color
Black
Material
Steel

Description

Tongue Jacks are used for lifting and lowering the tongue of a trailer when connecting it to or disconnecting it from the two vehicle. Tongue jacks are also used for leveling the trailer when camping. Side-wind models have an accessible gear housing making it easier to lubricate and repair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.