
Pure Protein Bar, Chewy Chocolate Chip, 1.76 oz Bar, 6PK
Mfr # NRN13353
Zoro # G315510802
product price: $19.89
/pk 6, $3.32/eaKey Features
Kosher
No
Gluten Free
Yes
Contains Sesame
No
Packaging Type
Bar
Contains Eggs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRN13353
Zoro #
G315510802
UPC #
-
Country of Origin
United States
Details
Kosher
No
Gluten Free
Yes
Contains Sesame
No
Packaging Type
Bar
Contains Eggs
No
Sugar Free
No
Contains Fish
No
Contains Soy
Yes
Food Type
Nutrition & Snack Bars
Contains Wheat
No
Flavor
Chewy Chocolate Chip
Contains Crustacean/Shellfish
No
Contains Dairy
Yes
Contains Nuts
Yes
Item
Protein Bars
Description
The perfect combination of high protein for lean muscle and strength along with great taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.