Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40185-00S
Zoro #
G9622417
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
5/8"-11
Thread Length
1 in
Shank Dia.
0.480 in
Overall Length
3 13/16 in
Tap Size
5/8"
Size
5/8
Details
Item
Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 3 13/16 in, High Speed Steel, Oxide, Thread Length 1 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.