Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Balax Thread Forming Tap, M14-1.50, Bottoming, TiCN, 0 Flutes 19106-00C

Thread Forming Tap, M14-1.50, Bottoming, TiCN, 0 Flutes (Discontinued)

  • Mfr # 19106-00C
  • Zoro # G9622496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19106-00C
Zoro #
G9622496
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M14-1.50
Overall Length
88.00mm
Tap Size
M14
Thread Length
25.00mm
Shank Dia.
11mm

Details

Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 88.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.