This item is Discontinued.

Balax M20-2.50, Bottoming, Metric Coarse, 3 Flutes, Nitride/Oxide 43310-006

M20-2.50, Bottoming, Metric Coarse, 3 Flutes, Nitride/Oxide (Discontinued)

  • Mfr # 43310-006
  • Zoro # G9622365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43310-006
Zoro #
G9622365
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Shank Dia.
16mm
Thread Length
27.00mm
Tap Size
M20
Overall Length
140.00mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN376
Cutting Direction - Machining
Right Hand
List Number
2210
Number of Pieces
1

Description

Tap, Overall Length 140.00mm, High Speed Steel, Nitride/Oxide, Thread Length 27.00mm, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.