Zoro Homepage

Stainless Steel Foldable Chicken Rack

  • Mfr # BA625345

  • Zoro # G903738786


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA625345
Zoro #
G903738786
UPC #
652513407854
Country of Origin
China

Description

Pack the with ingredients and enjoy a mouthwatering, slow-cooked meal in a fraction of the time. Use it indoors and outdoors to cook a healthy meal on any stovetop, campfire, burner, grill or the new Mult-Fuel Portable Cooktop. Cook a Whole Chicken in the , Oven or Grill.

Features
  • Great for Beer Can Chicken
  • Folds Flat for Easy Storage
  • Made of High-Quality Stainless Steel
  • Dishwasher safe
Specifications
  • Dimensions: 10" H x 9" W x 1" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.