Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 184T Frame

  • Mfr # L3613T

  • Zoro # G8316804


product price:  $2,201.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L3613T
Zoro #
G8316804
UPC #
781568100615
Country of Origin
United States

Dimensions

Length Less Shaft
13 13/16 in
Overall Length
16 9/16 in
Manufacturers Warranty Length
2 yr
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,200 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Ins. Class
F
Hz
60 Hz
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
Phase
Single
Full Load Amps
8.2 A
Nominal Efficiency
73 %
CC Number
CC031A
Frame Material
Rolled steel
Duty
Continuous
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Weight
77 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.2 A, 184T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.