Three-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V Voltage, 1,770 Nameplate RPM

  • Mfr # VEUHM3554T

  • Zoro # G8053291


product price:  $880.05
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,770
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
2.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEUHM3554T
Zoro #
G8053291
UPC #
781568503720
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 5/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1,770
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
2.3 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
86.5 %
Standards
CE, CSA EEV, NEMA Premium, UR, WEEE
CC Number
CC010A
Motor Thermal Protection
None
Motor Sub Application
Conveyors; Unit Handling; Baggage Handling; Paclaging Equipment; Door Operators; Elevators; Hoists
Inverter Rated
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,770, Frame 145TC, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 2.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA EEV, NEMA Premium, UR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.