Shop BALDOR-RELIANCE

Capacitor-Start General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 56C Frame

  • Mfr # VEL11319
  • Zoro # G1916601

product price: 
$
1,030.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEL11319
Zoro #
G1916601
UPC #
-
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UR
Full Load Amps
12.4/6.2 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60 Hz
CC Number
CC031A
Nominal Efficiency
83.8 %
Frame Material
Steel
Includes
Conduit Box
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1701-1800
Phase
Single
Duty
Continuous
Ins. Class
F
Inverter Rated
Inverter Rated
Footnotes
1,65,12
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
59 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
L
Capacitor Required
Yes
Product Type
General Purpose Motor
NEMA Design Class
L
Shaft Design
Keyed
Bearing Type
Ball
Number of Speeds
1
Frequency
60 Hz
Insulation Class
F
Mounting Position
Horizontal
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Manufacturers Warranty
3 yr
Full Load Current @ 60 Hz
12.4/6.2 A
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Shaft Dia.
5/8 in
Overall Length
15 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
13 5/8 in
Manufacturers Warranty Length
3 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.4/6.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.