Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 145T Frame

  • Mfr # L1321T
  • Zoro # G7945777

product price: 
$
1,001.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1321T
Zoro #
G7945777
UPC #
781568101438
Country of Origin
United States

Dimensions

Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
10 3/4 in
Overall Length
14 3/8 in
Manufacturers Warranty Length
1 yr
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Frame
145T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Ins. Class
F
Motor Bearings
Ball
Frame Material
Steel
RPM Group
1701-1800
Includes
Conduit Box
Hz
60 Hz
Full Load Amps
7.8 A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
Single
CC Number
CC031A
Nominal Efficiency
76 %
Inverter Rated
Not Inverter Rated
Usable @ 200V
Not Usable at 200V
Weight
49 lb
NEMA Design
L
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Number of Wires
8
Inverter Rating
Not Inverter Rated
Efficiency Rating
High Efficiency (IE2)
Number of Speeds
1
Bearing Type
Ball
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
L
Insulation Class
F
Frequency
60 Hz
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
7.8 A
Motor Enclosure Type
Open Drip Proof
Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.8 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.