Shop BALDOR-RELIANCE
Create Account
Motor L1318-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3528L, OPEN, F1, N
- Mfr # L1318-50
- Zoro # G304936149
product price:Â
$
1,660.99
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
- L1318-50
- Zoro #
- G304936149
- UPC #
- 781568119877
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1425rpm,1ph,50hz,56,3528l,open,f1,n features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.