Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 10 hp HP, 230V AC Voltage, 215T Frame

  • Mfr # L1512T

  • Zoro # G8419546


product price:  $2,714.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1512T
Zoro #
G8419546
UPC #
781568101728
Country of Origin
United States

Dimensions

Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Overall Length
17 7/16 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
14 1/16 in
Frame Size
215T
Shaft Diameter
1 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
CC Number
CC031A
Full Load Amps
39.0 A
Ins. Class
F
Frame Material
Steel
RPM Group
1701-1800
Hz
60 Hz
Duty
Continuous
Phase
Single
Motor Bearings
Ball
Includes
Conduit Box
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86 %
Inverter Rated
Not Inverter Rated
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
NEMA Design
L
Weight
132 lb
Usable @ 200V
Not Usable at 200V
Number of Wires
6
Inverter Rating
Not Inverter Rated
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
39.0 A
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Efficiency Rating
High Efficiency (IE2)
NEMA Design Class
L
Shaft Design
Keyed
Application
General Purpose
Manufacturers Warranty
2 yr
Motor Enclosure Type
Open Drip Proof
Bearing Type
Ball

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 39.0 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.