Shop BALDOR-RELIANCE

Capacitor-Start General Purpose Motor, 1/2 hp HP, 115/230V AC Voltage, 56C Frame

  • Mfr # VEL11304
  • Zoro # G0395179

product price: 
$
776.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEL11304
Zoro #
G0395179
UPC #
-
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UR
Hz
60 Hz
Footnotes
1,65,12
Ins. Class
B
Motor Efficiency Group
NEMA Premium Efficient
Includes
Conduit Box
Duty
Continuous
RPM Group
1701-1800
Frame Material
Steel
Phase
Single
Full Load Amps
4.7/2.35 A
CC Number
CC031A
Inverter Rated
Inverter Rated
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
76.2 %
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Weight
32 lb
Capacitor Required
Yes
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal
NEMA Design Class
N
Frequency
60 Hz
Shaft Design
Keyed
Manufacturers Warranty
3 yr
Full Load Current @ 60 Hz
4.7/2.35 A
Insulation Class
B
Bearing Type
Ball
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Motor Enclosure Type
Open Drip Proof
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
1,725 RPM

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
12 3/4 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
12 3/4 in
Length
12 3/4 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.7/2.35 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.